
Jacket, Heated, Black, 2X
Mfr # RHG-J101B-2X
Zoro # G214573724
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Material
100% polyester
Color
Black
Front Closure Type
Zipper
Includes
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHG-J101B-2X
Zoro #
G214573724
UPC #
0674326383477
Country of Origin
China
Dimensions
Length
11 in
Size
2X
Details
Material
100% polyester
Color
Black
Front Closure Type
Zipper
Includes
Battery
Heat Settings
3
Gender
Women's
Number of Outside Pockets
3
Description
Jacket, Heated, Black, 2X
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.