
Jacket, Heated, Black, 3X
Mfr # RHG-J100B-3X
Zoro # G414573715
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Number of Outside Pockets
2
Material
100% Polyester
Gender
Men's
Front Closure Type
Zipper
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHG-J100B-3X
Zoro #
G414573715
UPC #
0674326383422
Country of Origin
China
Dimensions
Size
3X
Details
Number of Outside Pockets
2
Material
100% Polyester
Gender
Men's
Front Closure Type
Zipper
Color
Black
Heat Settings
3
Description
Jacket, Heated, Black, 3X
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.