
Jacket, Heated, Black, M
Mfr # RHG-J100B-M
Zoro # G414573722
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Number of Outside Pockets
3
Color
Black
Material
100% Polyester
Heat Settings
3
Front Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHG-J100B-M
Zoro #
G414573722
UPC #
0674326383385
Country of Origin
China
Dimensions
Size
M
Details
Number of Outside Pockets
3
Color
Black
Material
100% Polyester
Heat Settings
3
Front Closure Type
Zipper
Gender
Men's
Description
Jacket, Heated, Black, M
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.