Zoro Homepage

Jacket, Heated, Black, S

  • Mfr # RHG-J101B-S

  • Zoro # G714573750


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Gender
Women's
Material
100% Polyester
Length
11 in
Heat Settings
3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHG-J101B-S
Zoro #
G714573750
UPC #
0674326383439
Country of Origin
China

Dimensions

Size
S
Length
11 in

Details

Gender
Women's
Material
100% Polyester
Heat Settings
3
Number of Outside Pockets
2
Front Closure Type
Zipper
Color
Black
Includes
Battery

Description

Jacket, Heated, Black, S

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.