
Jacket, Heated, Black, XL
Mfr # RHG-J101B-XL
Zoro # G014573696
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Number of Outside Pockets
2
Gender
Women's
Material
100% Polyester
Heat Settings
3
Includes
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHG-J101B-XL
Zoro #
G014573696
UPC #
0674326383460
Country of Origin
China
Dimensions
Size
XL
Details
Number of Outside Pockets
2
Gender
Women's
Material
100% Polyester
Heat Settings
3
Includes
Battery
Front Closure Type
Zipper
Color
Black
Description
Jacket, Heated, Black, XL
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.