Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, Heated, Black, XS

  • Mfr # RHG-J101B-XS

  • Zoro # G114573725


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Heat Settings
3
Size
XS
Material
Polyester
Front Closure Type
Zipper
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHG-J101B-XS
Zoro #
G114573725
UPC #
0674326383484
Country of Origin
China

Dimensions

Size
XS

Details

Heat Settings
3
Material
Polyester
Front Closure Type
Zipper
Gender
Women's
Color
Black
Includes
Battery
Number of Outside Pockets
2

Description

Jacket, Heated, Black, XS

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.