
Jacket, Heated, CL3, HVGreen, 2X
Mfr # RHG-SJ13G-2X
Zoro # G714573736
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Front Closure Type
Zipper
Heat Settings
3
Color
Hi-Vis Green
Material
100% hi-vis polyester
Includes
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHG-SJ13G-2X
Zoro #
G714573736
UPC #
0674326383354
Country of Origin
China
Dimensions
Size
2X
Details
Front Closure Type
Zipper
Heat Settings
3
Color
Hi-Vis Green
Material
100% hi-vis polyester
Includes
Battery
Heating Time
up to ten hours
Battery Voltage
7.4V
Heated Areas
two on the chest one on the back
Description
Jacket, Heated, CL3,HVGreen, 2X
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.