Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, Heated, CL3, HVGreen, 3X

  • Mfr # RHG-SJ13G-3X

  • Zoro # G014573726


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Front Closure Type
Zipper
Heated Areas
two on the chest one on the back
Heat Settings
3
Color
Hi-Vis Green
Battery Voltage
7.4V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHG-SJ13G-3X
Zoro #
G014573726
UPC #
0674326383361
Country of Origin
China

Dimensions

Size
3X

Details

Front Closure Type
Zipper
Heated Areas
two on the chest one on the back
Heat Settings
3
Color
Hi-Vis Green
Battery Voltage
7.4V
Material
100% hi-vis polyester
Heating Time
up to ten hours
Includes
Battery

Description

Jacket, Heated, CL3,HVGreen, 3X

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.