
Jacket, Heated, CL3, HVGreen, S
Mfr # RHG-SJ13G-S
Zoro # G914573703
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Front Closure Type
Zipper
Heat Settings
3
Heated Areas
two on the chest one on the back
Battery Voltage
7.4V
Color
Hi-Vis Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHG-SJ13G-S
Zoro #
G914573703
UPC #
0674326383316
Country of Origin
China
Dimensions
Size
S
Length
11 in
Details
Front Closure Type
Zipper
Heat Settings
3
Heated Areas
two on the chest one on the back
Battery Voltage
7.4V
Color
Hi-Vis Green
Heating Time
up to ten hours
Includes
Battery
Material
100% hi-vis polyester
Description
Jacket, Heated, CL3, HVGreen, S
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.