
Jacket, Heated, CL3, HVGreen, XL
Mfr # RHG-SJ13G-XL
Zoro # G514573714
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Heated Areas
two on the chest one on the back
Length
11 in
Includes
Battery
Front Closure Type
Zipper
Heating Time
up to ten hours
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHG-SJ13G-XL
Zoro #
G514573714
UPC #
0674326383347
Country of Origin
China
Dimensions
Length
11 in
Size
XL
Details
Heated Areas
two on the chest one on the back
Includes
Battery
Front Closure Type
Zipper
Heating Time
up to ten hours
Battery Voltage
7.4V
Heat Settings
3
Color
Hi-Vis Green
Material
100% hi-vis polyester
Description
Jacket, Heated, CL3,HVGreen, XL
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.