
Jacket, Heated, Gray, 3X
Mfr # RHG-H300G-3X
Zoro # G414573746
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Material
Cotton/polyester blend outer shell
Includes
battery with a USB port for charging your phone and other devices
Heat Settings
3
Lining Material
Cotton/polyester blend waffle knit lining
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHG-H300G-3X
Zoro #
G414573746
UPC #
0674326383668
Country of Origin
China
Dimensions
Size
3X
Length
11 in
Details
Material
Cotton/polyester blend outer shell
Includes
battery with a USB port for charging your phone and other devices
Heat Settings
3
Lining Material
Cotton/polyester blend waffle knit lining
Gender
Men's
Heated Areas
two on the chest one on the back
Color
Gray
Front Closure Type
Zipper
Description
Jacket, Heated, Gray, 3X
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.