
Jacket, Heated, Gray, M
Mfr # RHG-H300G-M
Zoro # G014573689
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Includes
battery with a USB port for charging your phone and other devices
Lining Material
Cotton/polyester blend waffle knit lining
Color
Gray
Front Closure Type
Zipper
Heated Areas
two on the chest one on the back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHG-H300G-M
Zoro #
G014573689
UPC #
0674326383620
Country of Origin
China
Dimensions
Size
M
Details
Includes
battery with a USB port for charging your phone and other devices
Lining Material
Cotton/polyester blend waffle knit lining
Color
Gray
Front Closure Type
Zipper
Heated Areas
two on the chest one on the back
Material
Cotton/polyester blend outer shell
Heat Settings
3
Gender
Men's
Description
Jacket, Heated, Gray, M
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.