
Jacket, Heated, Gray, S
Mfr # RHG-H300G-S
Zoro # G914573710
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Size
S
Color
Gray
Material
Cotton/polyester blend
Heated Areas
two on the chest one on the back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHG-H300G-S
Zoro #
G914573710
UPC #
0674326383613
Country of Origin
China
Dimensions
Length
11 in
Size
S
Details
Color
Gray
Material
Cotton/polyester blend
Heated Areas
two on the chest one on the back
Gender
Men's
Front Closure Type
Zipper
Heat Settings
3
Includes
battery with a USB port for charging your phone and other devices
Description
Jacket, Heated, Gray, S
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.