
Jacket, Heated, Heather Gray, L
Mfr # RHG-H301HG-L
Zoro # G614573744
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Size
L
Gender
Women's
Heat Settings
3
Lining Material
Cotton/polyester blend waffle knit lining
Front Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHG-H301HG-L
Zoro #
G614573744
UPC #
0674326383699
Country of Origin
China
Dimensions
Size
L
Details
Gender
Women's
Heat Settings
3
Lining Material
Cotton/polyester blend waffle knit lining
Front Closure Type
Zipper
Color
Heather Gray
Material
Cotton/polyester blend outer shell
Description
Jacket, Heated, Heather Gray, L
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.