
Jacket, Heated, Heather Gray, XL
Mfr # RHG-H301HG-XL
Zoro # G914573727
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Gender
Women's
Heated Areas
two on the chest one on the back
Includes
battery with a USB port for charging your phone and other devices
Material
Cotton/polyester blend
Color
Heather Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHG-H301HG-XL
Zoro #
G914573727
UPC #
0674326383705
Country of Origin
China
Dimensions
Size
XL
Details
Gender
Women's
Heated Areas
two on the chest one on the back
Includes
battery with a USB port for charging your phone and other devices
Material
Cotton/polyester blend
Color
Heather Gray
Heat Settings
3
Battery Voltage
7.4V
Front Closure Type
Zipper
Description
Jacket, Heated, Heather Gray, XL
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.