
Jacket, Heated, Heather Gray, XS
Mfr # RHG-H301HG-XS
Zoro # G714573712
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Heat Settings
3
Front Closure Type
Zipper
Material
Cotton/polyester blend
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHG-H301HG-XS
Zoro #
G714573712
UPC #
0674326383729
Country of Origin
China
Dimensions
Length
11 in
Size
XS
Details
Heat Settings
3
Front Closure Type
Zipper
Material
Cotton/polyester blend
Gender
Women's
Heated Areas
two on the chest one on the back
Color
Heather Gray
Battery Voltage
7.4V
Description
Jacket, Heated, Heather Gray, XS
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.