
Journey, Welding Safety Glasses, Anti-Scratch, IRUV 3.0 Lens, Black Frame, Half-Frame, 1 PR
Mfr # JR0130ID
Zoro # G508656607
product price: $5.93
/pr
Sold in multiples of 12 for $71.16
Key Features
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JR0130ID
Zoro #
G508656607
UPC #
674326219929
Country of Origin
Taiwan, Province of China
Dimensions
Adjustable Arm Length
Adjustable
Details
Item
Welding Safety Glasses
Lens Color
IRUV 3.0
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Journey
Standards
ANSI Z87.1 +
Gender
Unisex
UV Protection
99.9% UVA/UVB
Includes Anti-Fog Lens Coating
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.