Shop RADIANS
See all product information
Create Account
Kamori Leather Gloves w/TPR, Cut A4, 1 Pair, White/Lime Green, XL
- Mfr # RWG50XL
- Zoro # G706376680
product price:Â
$
508.99
/pk of 12, $42.42/ea
Free Shipping & Returns
Key Features
Glove Size
XL
Color
White/Lime Green
ANSI/ISEA Abrasion Level
5
Cuff Style
Slip-On
Glove Length
9.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWG50XL
- Zoro #
- G706376680
- UPC #
- 67432630340
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- XL
- Glove Length
- 9.7 in
Details
- Color
- White/Lime Green
- ANSI/ISEA Abrasion Level
- 5
- Cuff Style
- Slip-On
- Glove Materials
- Goatsking Leather / TPR Knuckles
- ANSI/ISEA Impact Level
- 2
Description
Radians rwg50xl kamori leather gloves w/tpr, cut a4, 1 pair, white/lime green, xl the kamori rwg50 cut protection work glove by radians has an ansi cut rating of a4 and an en388 cut rating of 5. The white grain goat skin glove with an aramid lining provides excellent cut protection. The dense tpr overlays on the back of the hand provide added impact protection. features white grain goat skin driver with aramid lining slip-on cuff design provides a comfortable fit. tpr overlays provide added impact protection. (patent # 9,241,519) load weight of 1851g tested to en 388 standards for abrasion resistance, blade cut, tear, and puncture (3 5 2 3). ansi cut level a4, en388 cut level 5.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.