Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV4X-2VGM-L
Zoro #
G9986496
UPC #
094728390277
Country of Origin
China
Dimensions
Size
L
Fits Chest Size
42"
Length
32 in
Details
Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Standards
ANSI/ISEA 107-2011
Features
(2) Mic Tabs
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
Hazard Risk Category (HRC)
0
Reflective Stripe Color
Silver
Number of Outside Pockets
1
Number of Inside Pockets
1
Description
High Visibility Vest, ANSI Class 2, Vest Size 42 In., Traffic Safety Vest Color Yellow/Green, Fits Chest Size 42 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 32 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features (2) Mic Tabs, Standards ANSI/ISEA 107-2011
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.