Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Radians Large High Visibility Vest, Orange SV4OML

Large High Visibility Vest, Orange (Discontinued)

  • Mfr # SV4OML
  • Zoro # G1961885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV4OML
Zoro #
G1961885
UPC #
674326234359
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
26"
Length
11.5

Details

Item
High Visibility Vest
Color
Hi-Vis Orange
ANSI Class
Type R Class 2
Material
100% Polyester Mesh
Back Stripe Pattern
U
Closure Type
Hook and Loop Closure
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Vest Stripe Color Family
Orange/Red
Hazard Risk Category (HRC)
0
Standards
ANSI/ISEA 107
ATPV Rating
Not Rated
Features
Closure: Hook & Loop.; 2" Silver Tape Reflective Material. 1 horizontal stripe.; 5 Point Breakaway - Shoulders, Sides and Front Closure.; Materials: 100% Polyester Solid Knit, 100% Polyester Mesh.; Pockets: 1 Upper & Lower Left Inside, 1 Lower Right Outside.; Meets ANSI/ISEA 107 Standards.
Pockets
3

Description

High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 26 In., Gender Unisex, Stripe Color Orange/Red, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red, Back Stripe Pattern U-Block, Vest Length 29 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Standards ANSI/ISEA 107-2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.