Latex Coated Gloves, Blue Crinkle Latex Coating, Crinkle, Palm, Blue, XL 1 PR

  • Mfr # RWG16XL

  • Zoro # G308656951


product price:  $1.85
/pr
Sold in multiples of 12 for $22.20

Key Features

Color
Blue
Glove Coating Material
Blue Crinkle Latex Coating
Glove Coating Coverage
Palm
Glove Coating Finish
Crinkle
Glove Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RWG16XL
Zoro #
G308656951
UPC #
674326286136
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 in

Details

Item
Latex Coated Gloves
Color
Blue
Glove Coating Material
Blue Crinkle Latex Coating
Glove Coating Coverage
Palm
Glove Coating Finish
Crinkle
Standards
EN388
Glove Construction
Nonslip Grip
Cuff Style
Slip On
Glove Materials
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.