
Latex Coated Gloves, Latex, 2XL 1 PR
Mfr # RWG18XXL
Zoro # G808657076
product price:Â $3.35
/pr
Sold in multiples of 12 for $40.20
Key Features
Glove Coating Material
Latex
Glove Length
10 in
Glove Construction
Black Sandy Foam Latex Palm Dip
Cuff Style
Slip On
Glove Materials
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWG18XXL
Zoro #
G808657076
UPC #
674326293325
Country of Origin
China
Dimensions
Glove Size
2XL
Glove Length
10 in
Details
Item
Latex Coated Gloves
Glove Coating Material
Latex
Glove Construction
Black Sandy Foam Latex Palm Dip
Cuff Style
Slip On
Glove Materials
Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.