Zoro Homepage

Latex Coated Gloves, Latex, S 1 PR

  • Mfr # RWG18S

  • Zoro # G208656952


product price: $3.35
/pr
Sold in multiples of 12 for $40.20

Key Features

Glove Coating Material
Latex
Glove Length
9.7 in
Glove Construction
Black Sandy Foam Latex Palm Dip
Cuff Style
Slip On
Glove Materials
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG18S
Zoro #
G208656952
UPC #
674326293288
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9.7 in

Details

Item
Latex Coated Gloves
Glove Coating Material
Latex
Glove Construction
Black Sandy Foam Latex Palm Dip
Cuff Style
Slip On
Glove Materials
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.