Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latex Coated Gloves, Latex, Sandy, Palm, M 1 PR

  • Mfr # RWG18M

  • Zoro # G808657007


product price: $3.35
/pr
Sold in multiples of 12 for $40.20

Key Features

Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
Glove Length
9.7 in
Standards
EN388
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG18M
Zoro #
G808657007
UPC #
674326293295
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9.7 in

Details

Item
Latex Coated Gloves
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
Standards
EN388
Glove Construction
Black Sandy Foam Latex Palm Dip
Cuff Style
Slip On
Glove Materials
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.