
Latex Coated Gloves, Latex, Sandy, Palm, XL 1 PR
Mfr # RWG18XL
Zoro # G508657017
product price:Â $3.35
/pr
Sold in multiples of 12 for $40.20
Key Features
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
Glove Length
10 in
Standards
EN388
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWG18XL
Zoro #
G508657017
UPC #
674326293318
Country of Origin
China
Dimensions
Glove Size
XL
Glove Length
10 in
Details
Item
Latex Coated Gloves
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
Standards
EN388
Glove Construction
Black Sandy Foam Latex Palm Dip
Cuff Style
Slip On
Glove Materials
Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.