Zoro Homepage

Latex, Sandy, Full, Orange/Black, L 12 PK

  • Mfr # RWG18L

  • Zoro # G906376886


product price: $72.75
/pk 12, $6.06/ea

Key Features

Glove Size
L
Color
Orange/Black
Glove Coating Material
Latex
Glove Coating Coverage
Full
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG18L
Zoro #
G906376886
UPC #
674326293301
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10.5 in

Details

Color
Orange/Black
Glove Coating Material
Latex
Glove Coating Coverage
Full
Glove Coating Finish
Sandy
Standards
EN388

Description

Radians rwg18l latex dipped gloves, 13 gauge, orange/black, l, 1 pair the radians rwg18 is a full latex coated, waterproof glove with a 13 gauge nylon shell. The elastic cuff provides a comfortable, slip-on fit while the black sandy foam latex palm coating provides excellent protection in wet or dry applications, reducing hand fatigue. features 13 gauge orange nylon shell. full latex, waterproof coating. black sandy foam latex palm dip. elastic slip-on cuff. tested to en388:2015 standards for abrasion, cuts, tear and puncture (3 1 3 1). caution: product contains latex.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.