Zoro Homepage

Leather Drivers Gloves, Grain Cowhide Leather, Beige, L 1 PR

  • Mfr # RWG4122L

  • Zoro # G708656667


product price: $5.39
/pr
Sold in multiples of 12 for $64.68

Key Features

Color
Beige
Material
Grain Cowhide Leather
Leather Grade
Economy
Thumb Style
Keystone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG4122L
Zoro #
G708656667
UPC #
674326342504
Country of Origin
India

Dimensions

Glove Size
L

Details

Item
Leather Drivers Gloves
Color
Beige
Material
Grain Cowhide Leather
Leather Grade
Economy
Thumb Style
Keystone

Description

The Radians RWG4122 Economy Grain Cowhide Keystone Thumb Leather Driver has a shirred elastic wrist, cloth hem, and poly/cotton thread.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.