
Leather Drivers Gloves, Leather, Gray, 2XL 1 PR
Mfr # RWG4720XXL
Zoro # G308656609
product price: $5.45
/pr
Sold in multiples of 12 for $65.40
Key Features
Color
Gray
Material
Leather
Leather Grade
Standard
Thumb Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWG4720XXL
Zoro #
G308656609
UPC #
674326328775
Country of Origin
India
Dimensions
Glove Size
2XL
Details
Item
Leather Drivers Gloves
Color
Gray
Material
Leather
Leather Grade
Standard
Thumb Style
Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.