Leather Drivers Gloves, Leather, Gray, 3XL 1 PR

  • Mfr # RWG4220XXXL

  • Zoro # G808656734


product price:  $6.29
/pr
Sold in multiples of 12 for $75.48

Key Features

Glove Size
3XL
Color
Gray
Material
Leather
Features
Tagged
Thumb Style
Keystone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RWG4220XXXL
Zoro #
G808656734
UPC #
674326328348
Country of Origin
India

Dimensions

Glove Size
3XL

Details

Item
Leather Drivers Gloves
Color
Gray
Material
Leather
Features
Tagged
Thumb Style
Keystone
Leather Grade
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.