Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Drivers Gloves, Leather, Gray, S 1 PR

  • Mfr # RWG4220S

  • Zoro # G908656665


product price: $5.65
/pr
Sold in multiples of 12 for $67.80

Key Features

Glove Size
S
Color
Gray
Material
Leather
Thumb Style
Keystone
Leather Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG4220S
Zoro #
G908656665
UPC #
674326328317
Country of Origin
India

Dimensions

Glove Size
S

Details

Item
Leather Drivers Gloves
Color
Gray
Material
Leather
Thumb Style
Keystone
Leather Grade
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.