
Leather Drivers Gloves, Leather, Russet, XL 1 PR
Mfr # RWG4020XL
Zoro # G308656623
product price: $3.49
/pr
Sold in multiples of 12 for $41.88
Key Features
Color
Russet
Material
Leather
Leather Grade
Standard
Thumb Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWG4020XL
Zoro #
G308656623
UPC #
674326328089
Country of Origin
India
Dimensions
Glove Size
XL
Details
Item
Leather Drivers Gloves
Color
Russet
Material
Leather
Leather Grade
Standard
Thumb Style
Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.