
Leather Glove, Leather, Gray, 2X, 1 PR
Mfr # RWG3200JPXXL
Zoro # G308656715
product price: $3.49
/prSold in multiples of 12 for $41.88
Key Features
Glove Size
2X
Color
Gray
Glove Materials
Leather
Glove Length
11.417 in
Glove Features
Tagged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWG3200JPXXL
Zoro #
G308656715
UPC #
674326327464
Country of Origin
Bangladesh
Dimensions
Glove Size
2X
Glove Length
11.417 in
Details
Item
Leather Glove
Color
Gray
Glove Materials
Leather
Glove Features
Tagged
Glove Cut
Gunn
Cuff Style
Rubberized Safety
Thumb Style
Wing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.