
Leather Glove, Leather, Gray, M, 1 PR
Mfr # RWG3200M
Zoro # G508656638
product price: $2.99
/prSold in multiples of 12 for $35.88
Key Features
Glove Size
M
Color
Gray
Glove Materials
Leather
Glove Length
9.843 in
Glove Cut
Gunn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWG3200M
Zoro #
G508656638
UPC #
674326327488
Country of Origin
Bangladesh
Dimensions
Glove Size
M
Glove Length
9.843 in
Details
Item
Leather Glove
Color
Gray
Glove Materials
Leather
Glove Cut
Gunn
Thumb Style
Wing
Cuff Style
Rubberized Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.