Zoro Homepage

Leather Glove, Leather, Gray, M, 1 PR

  • Mfr # RWG3400WDPM

  • Zoro # G008657050


product price: $6.59
/pr
Sold in multiples of 12 for $79.08

Key Features

Glove Size
M
Color
Gray
Glove Materials
Leather
Glove Length
10.24 in
Glove Features
Tagged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG3400WDPM
Zoro #
G008657050
UPC #
674326327839
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10.24 in

Details

Item
Leather Glove
Color
Gray
Glove Materials
Leather
Glove Features
Tagged
Glove Cut
Gunn
Thumb Style
Wing
Cuff Style
Rubberized Safety Cuff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.