Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Glove, Leather, Gray, M, 1 PR

  • Mfr # RWG3400WGM

  • Zoro # G808657106


product price: $4.95
/pr
Sold in multiples of 12 for $59.40

Key Features

Glove Size
M
Color
Gray
Glove Materials
Leather
Glove Length
11.61 in
Thumb Style
Wing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG3400WGM
Zoro #
G808657106
UPC #
674326327860
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
11.61 in

Details

Item
Leather Glove
Color
Gray
Glove Materials
Leather
Thumb Style
Wing
Cuff Style
Gauntlet
Glove Cut
Gunn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.