Zoro Homepage

Leather Glove, Leather, Gray, XL, 1 PR

  • Mfr # RWG3400WXL

  • Zoro # G008657180


product price: $5.29
/pr
Sold in multiples of 12 for $63.48

Key Features

Glove Size
XL
Color
Gray
Glove Materials
Leather
Glove Length
11.02 in
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG3400WXL
Zoro #
G008657180
UPC #
674326327907
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
11.02 in

Details

Item
Leather Glove
Color
Gray
Glove Materials
Leather
Glove Cut
Gunn
Thumb Style
Wing
Cuff Style
Rubberized Safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.