
Leather Gloves, Gray, XL, 12 PK
Mfr # RWG4010XL
Zoro # G3881703
product price: $39.35
/pk 12, $3.28/eaKey Features
Glove Size
XL
Color
Gray
Width
4.921
Height
4.921
Weight
0.26
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWG4010XL
Zoro #
G3881703
UPC #
674326328034
Country of Origin
India
Dimensions
Glove Size
XL
Width
4.921
Height
4.921
Overall Width
4.921
Details
Item
Leather Gloves
Color
Gray
Weight
0.26
Minimum Temperature
Not Rated
Glove Materials
Cowhide Leather
Thumb Style
Straight
Cuff Style
Slip-On
Leather Grade
Economy
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.