Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LG General Util Glove

  • Mfr # DPG200L

  • Zoro # G212839730


product price: $31.25
/ea

Key Features

Cuff Style
Hook and Loop Closure
Glove Materials
Synthetic Leather / Spandex
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPG200L
Zoro #
G212839730
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Length
10 in

Details

Cuff Style
Hook and Loop Closure
Glove Materials
Synthetic Leather / Spandex

Description

Dewalt large General Utility Performance Glove is a comfortable mid-weight multi-purpose glove combining medium to high dexterity with superior overlay coverage for additional durability while not compromising on dexterity compared to all similar products in class. The fit and comfort will protect your hands and improve your productivity as you work. Machine washable and abrasion resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.