
LG Nyl WTRproof Gloves
Mfr # DPG72TL
Zoro # G812839741
product price: $10.05
/eaSold in multiples of 5 for $50.25
Key Features
Glove Materials
Nylon Shell, Nitrile Palm
Length
10 in
Glove Coating Coverage
Palm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPG72TL
Zoro #
G812839741
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Length
10 in
Details
Glove Materials
Nylon Shell, Nitrile Palm
Glove Coating Coverage
Palm
Color
Black
Description
Dewalt Large Nylon Oil/Waterproof Gloves. Flexible Durable Grip. Breathable. Water-Resistant. Nylon Shell. Excellent Grip in Wet or Oily Conditions. Tagged for Retail.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.