LG Palm Coat Work Glove
Mfr # DPG73TL
Zoro # G312839678
product price: $5.59
/eaSold in multiples of 10 for $55.90
Key Features
Size
L
Material
Nylon/Poly Shell
Length
10 in
Application
Construction, masonry, and machine parts handling.
Cuff Style
Elastic Slip On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DPG73TL
Zoro #
G312839678
UPC #
-
Country of Origin
China
Dimensions
Size
L
Length
10 in
Details
Material
Nylon/Poly Shell
Application
Construction, masonry, and machine parts handling.
Cuff Style
Elastic Slip On
Description
Dewalt Large Work Glove 13 Gauge Seamless Polyester With Dewalt Heat Transfer Logo Centered On Back Of Hand Coded Overlock Hem Sticky Nitrile Palm Coating 42% Polyester 58% Nitrile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.