
Lightweight Rain Pants, 150 Denier PU Coated Hi-Vis Oxford, Hi-Vis Lime, Size 3XL
Mfr # RW10-ES1Y-3X
Zoro # G704919964
product price:Â $37.59
/eaKey Features
Color
Hi-Vis Lime
Material
150 Denier PU Coated Hi-Vis Oxford
Seam Style
Double Stitched
ANSI Class
Class E
Number of Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RW10-ES1Y-3X
Zoro #
G704919964
UPC #
67432626673
Country of Origin
China
Dimensions
Size
3XL
Details
Item
Lightweight Rain Pants
Color
Hi-Vis Lime
Material
150 Denier PU Coated Hi-Vis Oxford
Seam Style
Double Stitched
ANSI Class
Class E
Number of Pockets
2
Waist Closure
Elastic
Description
radians rw10-es1y is a class e, lightweight rain pant with reflectivz weatherproof and high visibility technology. The 150 denier pu coated, high visibility oxford material provides excellent protection. The lightweight pants with adjustable cuffs will keep you cool and comfortable, while still protecting you in tough environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.