Unisex T-Shirt, Birdseye Mesh, Pullover, Hi-Vis Orange, L

  • Mfr # ST21-3POS-L

  • Zoro # G8917684


product price:  $15.95
/ea

Key Features

Size
L
Material
Birdseye Mesh
Color
Hi-Vis Orange
Back Stripe Pattern
U
Standards
ANSI/ISEA 107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST21-3POS-L
Zoro #
G8917684
UPC #
674326241999
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
22 in
Length
73 21/32 in
Overall Height
1
Overall Length
11
Width
9.6
Height
1
Overall Width
9.6
Reflective Stripe Width
2 in
Maximum Chest Size
22 in

Details

Item
T-Shirt
Material
Birdseye Mesh
Color
Hi-Vis Orange
Back Stripe Pattern
U
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Class
Type R Class 2
Closure Type
Pullover
Gender
Unisex
Fabric Weight
0.5 lb
Type
T-Shirt
Features
Max-Dri(TM) Moisture Wicking Mesh Technology
Fabric
Birdseye Mesh
Shirt Style
T-Shirt
Moisture-Wicking
Yes
Front Closure Type
Pullover
Wind-Resistant
Yes
Sleeve Type
Long
Pocket Locations
Left Chest
Series
ST12

Description

Long Sleeve Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material 100 Percent Polyester Mesh, Number of Outside Pockets 1, Front Closure Type Pullover, Color Orange, Size L, Fabric Weight 0.5 lb, Standards ANSI/ISEA 107-2038, Sleeve Type Long, Maximum Chest Size 22 in, Features Max-Dri(TM) Moisture Wicking Mesh Technology, Length 73 21/32 in, Moisture-Wicking Yes, Pocket Locations Left Chest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.