Zoro Homepage

Lowset Behind-the-Head Ear Muffs, Black

  • Mfr # LS0101CS

  • Zoro # G3876243


product price: $15.49
/ea

Key Features

Color
Black
Series
Lowset
Noise Reduction Rating NRR
19
Ear Muff Style
Behind-the-Head
Features
Behind the head wire band.; Foam filled, cushion padding on earcups allows for a comfortable wear.; Lightweight hearing protection.; Low profile earmuff.; Wear over earplugs for maximum hearing protection.; NRR 19 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS0101CS
Zoro #
G3876243
UPC #
674326216706
Country of Origin
China

Dimensions

Length
9
Overall Height
4.5
Width
8
Height
4.5
Overall Length
9
Overall Width
8

Details

Item
Ear Muffs
Color
Black
Series
Lowset
Noise Reduction Rating NRR
19
Ear Muff Style
Behind-the-Head
Features
Behind the head wire band.; Foam filled, cushion padding on earcups allows for a comfortable wear.; Lightweight hearing protection.; Low profile earmuff.; Wear over earplugs for maximum hearing protection.; NRR 19 dB
Weight
0.4219
Ear Plug Color
Black
Protection Type
Passive
Noise Reduction Rating
19 dB
Cushion Material
Foam

Description

Radians Lowset(TM) BTH 19 Earmuff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.