
Mirage RT, Safety Glasses, Anti-Scratch, Amber Lens, Amber Frame, Frameless, 1 PR
Mfr # MRR140ID
Zoro # G008656671
product price: $1.99
/pr
Sold in multiples of 12 for $23.88
Key Features
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Amber
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRR140ID
Zoro #
G008656671
UPC #
674326216171
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Amber
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Amber
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Mirage RT
Standards
ANSI Z87.1+
Gender
Unisex
UV Protection
99.99% UVA/UVB
Includes Anti-Fog Lens Coating
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.