Mirage Small, Safety Glasses, Anti-Scratch, Amber Lens, Amber Frame, Frameless
Mfr # MRS140ID
Zoro # G114573596
product price: $1.85
/eaSold in multiples of 12 for $22.20
Key Features
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Amber
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRS140ID
Zoro #
G114573596
UPC #
0674326219394
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Amber
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Amber
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Mirage Small
Standards
ANSI Z87.1+
UV Protection
99.9% UV Protection
Gender
Unisex
Description
Glass, Mirage Small, Amber/Amber
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.