Nitrile Coated Gloves, Gray Smooth Nitrile Coating, Smooth, Palm, Black/Gray, 2XL 1 PR
- Mfr # RWG15XXL
- Zoro # G108656564
product price:Â
$
1.15
/pr
Sold in multiples of 12Â prs for
$13.80
Key Features
Glove Size
2XL
Color
Black/Gray
Glove Coating Material
Gray Smooth Nitrile Coating
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWG15XXL
- Zoro #
- G108656564
- UPC #
- 674326292816
- Country of Origin
- China
Dimensions
- Glove Size
- 2XL
- Glove Length
- 10 in
Details
- Item
- Nitrile Coated Gloves
- Color
- Black/Gray
- Glove Coating Material
- Gray Smooth Nitrile Coating
- Glove Coating Coverage
- Palm
- Glove Coating Finish
- Smooth
- Standards
- EN388
- Glove Construction
- Nonslip Grip
- Cuff Style
- Slip On
- Glove Materials
- Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.