
Nitrile, Large, 3 PK
Mfr # DPG73L-3PK
Zoro # G212839679
product price: $16.49
/pk 3, $5.50/eaSold in multiples of 5 for $82.45
Key Features
Size
Large
Material
Nitrile
Texture
Smooth
Length
8.8 in
Cuff Style
Elastic Slip On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPG73L-3PK
Zoro #
G212839679
UPC #
-
Country of Origin
China
Dimensions
Size
Large
Length
8.8 in
Details
Material
Nitrile
Texture
Smooth
Cuff Style
Elastic Slip On
Description
DEWALT 3-pack Large UltraDex Smooth Nitrile Dip Glove has a lightweight Nylon/Polyester shell which makes for an incredibly comfortable glove combining high dexterity with superior tactile sensitivity. Nitrile dipped palm provides outstanding gripping capabilities and durability. The glove is perfect for use in construction masonry and machine parts handling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.