Zoro Homepage

Nitrile, Palm, 4 Abrasion Level, Gray, L 1 PR

  • Mfr # RWG13BL

  • Zoro # G114590227


product price: $3.25
/pr
Sold in multiples of 12 for $39.00

Key Features

Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Thickness
15 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG13BL
Zoro #
G114590227
UPC #
0674326377636
Country of Origin
China

Dimensions

Glove Size
L
Thickness
15 ga
Glove Length
9.65 in

Details

Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Glove Construction
Knit

Description

Coated Glove, Gray, L, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.