Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, Nitrile , Sandy , S 12 PK

  • Mfr # RWG559S

  • Zoro # G106376907


product price: $221.99
/pk 12, $18.50/ea
Free Shipping & Returns

Key Features

Glove Size
S
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Orange/Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG559S
Zoro #
G106376907
UPC #
674326293431
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9.37 in
Thickness
13 ga

Details

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Orange/Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Cuff Style
Elastic Slip On
Glove Materials
HPPE Shell w/ Fiberglass & Stainless Steel, Sandy Nitrile Palm

Description

Radians rwg559s axis cut resistant gloves, sandy nitrile palm, orange/black, s, 1 pair the rwg559, an axis series glove by radians, has an ansi cut rating of a6 and an en388 cut rating of 5. The rwg559 glove features a13 gauge, orange hppe outer shell with fiberglass and stainless steel to provide significant protection against abrasion and cuts. The black sandy nitrile palm coating provides excellent gripping power. features 13 gauge knitted hppe orange outer shell with fiberglass and stainless steel. black sandy nitrile coated palm seamless cuff design load weight of 3996g tested to en 388 standards for abrasion resistance, blade cut, tear, and puncture (4 5 4 4). ansi cut level a6, en388 cut level 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.