Non Rated Safety Vests with 1" Tape
- Mfr # SVO1
- Zoro # G3871718
product price:Â
$
4.39
/ea
Sold in multiples of 2 for
$8.78
Key Features
ANSI Class
Non Rated
Material
Mesh
Closure Type
Hook and Loop Closure
Gender
Unisex
Standards
Does NOT meet ANSI/ISEA 107 requirements
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SVO1
- Zoro #
- G3871718
- UPC #
- 674326223438
- Country of Origin
- China
Dimensions
- Size
- 2X-5X
- Length
- 10.5
- Width
- 8
Details
- Item
- Radians Non Rated Safety Vests with 1" T
- Color
- Hi-Vis Orange
- ANSI Class
- Non Rated
- Material
- Mesh
- Closure Type
- Hook and Loop Closure
- Gender
- Unisex
- Standards
- Does NOT meet ANSI/ISEA 107 requirements
- Fabric Weight
- 0.2969
- Features
Description
Radians Non Rated Safety Vests with 1 In. T
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.